- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 90 mm Shaft Diameter
- Cast-Steel Housing Material
| Housing Material | Cast-Steel |
| Speed (Oil Lubrication) | 2400 rpm |
| Radial Internal Clearance [Max] | 0.0039 in, 0.1 mm |
| Seal Type | DuPont Teflon Labyrinth |
| Style | S2000 Style |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Shaft Dia. | 90 mm |
| Bearing Type | Spherical Roller |
| Expansion or Non-Expansion | Expansion (Floating) |
| Locking Device | Eccentric Lock |
| Dynamic Load Capacity | 355 kN, 79700 lbs |
| Speed (Grease Lubrication) | 2000 rpm |
| Static Load Capacity | 388 kN, 87200 lbs |
| Radial Internal Clearance [Min] | 0.0024 in, 0.06 mm |
| Bearing Insert Bore Series | 22218 |
| Bearing Insert Locking Type | EC Series |
| Pillow Block Type | 2-Bolt |
| Bearing Design | Solid-Block Mounted |
| Weight | 39.0 LB |
| EAN or UPC | 883450088480 |

