- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Eccentric Lock Locking Device
- 5 in Shaft Diameter
- Cast-Steel Housing Material
| Locking Device | Eccentric Lock |
| Series | 5000 Series |
| Speed (Oil Lubrication) | 1500 rpm |
| Radial Internal Clearance [Max] | 0.0057 in, 0.145 mm |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Speed (Grease Lubrication) | 1000 rpm |
| Bearing Insert Locking Type | EC Series |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Shaft Dia. | 5 in |
| Radial Internal Clearance [Min] | 0.0037 in, 0.095 mm |
| Static Load Capacity | 945kN, 212000 lbs |
| Bearing Insert Bore Series | 22226 |
| Bearing Design | Solid-Block Mounted |
| Pillow Block Type | 4-Bolt |
| Seal Type | DuPont Teflon Labyrinth |
| Weight | 124.0 LB |
| EAN or UPC | 883450095204 |

