- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Eccentric Lock Locking Device
- 180 mm Shaft Diameter
- Cast-Steel Housing Material
| Series | 5000 Series |
| Bearing Insert Locking Type | EC Series |
| Expansion or Non-Expansion | Expansion (Floating) |
| Pillow Block Type | 4-Bolt |
| Housing Material | Cast-Steel |
| Seal Type | Triple-Lip Urethane |
| Speed (Grease Lubrication) | 350 rpm |
| Locking Device | Eccentric Lock |
| Bearing Insert Bore Series | 23234 |
| Dynamic Load Capacity | 1660 kN, 373000 lbs |
| Radial Internal Clearance [Max] | 0.0071 in, 0.180 mm |
| Bearing Design | Solid-Block Mounted |
| Shaft Dia. | 180 mm |
| Static Load Capacity | 2200 kN, 494000 lbs |
| Radial Internal Clearance [Min] | 0.0047 in, 0.120 mm |
| Bearing Type | Spherical Roller |
| Speed (Oil Lubrication) | 350 rpm |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Weight | 380.0 LB |
| EAN or UPC | 883450253444 |

