- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 65 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Type | Spherical Roller |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Bearing Insert Locking Type | EC Series |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Shaft Dia. | 65 mm |
| Speed (Oil Lubrication) | 3200 rpm |
| Dynamic Load Capacity | 206 kN, 46400 lbs |
| Locking Device | Eccentric Lock |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 216 kN, 48600 lbs |
| Pillow Block Type | 2-Bolt |
| Speed (Grease Lubrication) | 2800 rpm |
| Series | 5000 Series |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22213 |
| Weight | 19.0 LB |
| EAN or UPC | 883450141130 |

