- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 110 mm Shaft Diameter
- Solid-Block Mounted Bearing Design
| Static Load Capacity | 653 kN, 147000 lbs |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Style | SN-Style |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22222 |
| Shaft Dia. | 110 mm |
| Locking Device | Eccentric Lock |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Bearing Insert Locking Type | EC Series |
| Pillow Block Type | 2-Bolt |
| Bearing Type | Spherical Roller |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Weight | 69.0 LB |
| EAN or UPC | 883450099196 |

