- Eccentric Locking Device
- 2 3/4 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Material | Cast-Steel |
| Shaft Dia. | 2 3/4 in |
| Bearing Insert Bore Series | 22215 |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Speed (Oil Lubrication) | 1300 rpm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Bearing Insert Locking Type | EC Series |
| Bearing Type | Spherical Roller |
| Radial Internal Clearance [Max] | 0.0031 in, 0.080 mm |
| Speed (Grease Lubrication) | 1300 rpm |
| Static Load Capacity | 240 kN, 54100 lbs |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Housing Style | Take-Up Block |
| Locking Device | Eccentric Lock |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.002 in, 0.050 mm |
| Seal Type | Triple-Lip Urethane |
| Weight | 30.0 LB |
| EAN or UPC | 883450260992 |

