- Eccentric Locking Device
- 100 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Bearing Insert Locking Type | EC Series |
| Shaft Dia. | 100 mm |
| Bearing Type | Spherical Roller |
| Locking Device | Eccentric Lock |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Speed (Grease Lubrication) | 1200 rpm |
| Housing Material | Cast-Steel |
| Speed (Oil Lubrication) | 1200 rpm |
| Static Load Capacity | 502 kN, 113000 lbs |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Housing Style | Take-Up Block |
| Seal Type | Triple-Lip Viton |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22220 |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Weight | 48.0 LB |
| EAN or UPC | 883450104043 |

