- Eccentric Locking Device
- 1 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Locking Device | Eccentric Lock |
| Bearing Insert Locking Type | EC Series |
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 653 kN, 147000 lbs |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Shaft Dia. | 1 15/16 in |
| Speed (Oil Lubrication) | 900 rpm |
| Bearing Insert Bore Series | 22222 |
| Speed (Grease Lubrication) | 900 rpm |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Housing Style | Take-Up Block |
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Weight | 80.0 LB |
| EAN or UPC | 883450419444 |

