- Spherical Roller Bearing
- V-Lock, Single-Nut Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast Steel |
| Seal Type | Triple-Lip Nitrile Rubber |
| Locking Device | V-Lock, Single-Nut |
| Bearing Insert Bore Series | 22208 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 16.7 LB |
| EAN or UPC | 883450576895 |

