Skip to content Skip to navigation menu
Timken Co.QVC19V085SEM

QVC19V085SEM

V-Lock Series Cast-Steel Cartridge Unit
Item #105628443
  • Spherical Roller Bearing
  • V-Lock, Single-Nut Locking Device
  • 85 mm Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QVC19V085SEM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • V-Lock, Single-Nut Locking Device
  • 85 mm Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Bearing Type Spherical Roller
Radial Internal Clearance [Max] 0.0055 in, 0.140 mm
Housing Style Piloted Flange Cartridge
Bearing Insert Locking Type V-Lock Series
Shaft Tollerance + 0.00/-0.0030 in
Bearing Insert Bore Series 22219
Speed (Oil Lubrication) 1300 rpm
Shaft Dia. 85 mm
Speed (Grease Lubrication) 1300 rpm
Locking Device V-Lock, Single-Nut
Static Load Capacity 441 kN, 99000 lbs
Housing Material Cast-Steel
Seal Type Triple-Lip Nitrile Rubber
Dynamic Load Capacity 385 kN, 86600 lbs
Bearing Design Solid-Block Mounted
Expansion or Non-Expansion Expansion (Floating)
Radial Internal Clearance [Min] 0.0043 in, 0.109 mm
Weight 32.0 LB
EAN or UPC 883450090612
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison