- Spherical Roller Bearing
- V-Lock, Single-Nut Locking Device
- 65 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Tollerance | + 0.00/-0.0015 in |
| Radial Internal Clearance [Max] | 0.0047 in, 0.199 in |
| Bearing Insert Bore Series | 22214 |
| Inch/Metric | Metric |
| Shaft Dia. | 65 mm |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance [Min] | 0.0037 in, 0.094 mm |
| Static Load Capacity | 231 kN, 52000 lbs |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 1400 rpm |
| Bearing Insert Locking Type | V-Lock Series |
| Locking Device | V-Lock, Single-Nut |
| Speed (Grease Lubrication) | 1400 rpm |
| Housing Material | Cast Steel |
| Dynamic Load Capacity | 213 kN, 47800 lbs |
| Seal Type | Double-Lip Nitrile Rubber |
| Housing Style | Square Flange Block |
| Weight | 17.0 LB |
| EAN or UPC | 883450108256 |

