- Spherical Roller Bearing
- V-Lock, Single-Nut Locking Device
- 80 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Grease Lubrication) | 1800 rpm |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Metric |
| Housing Material | Cast Steel |
| Housing Style | Square Flange Block |
| Expansion or Non-Expansion | Expansion (Floating) |
| Radial Internal Clearance [Min] | 0.0043 in, 0.109 mm |
| Radial Internal Clearance [Max] | 0.0055 in, 0.140 mm |
| Bearing Insert Locking Type | V-Lock Series |
| Shaft Dia. | 80 mm |
| Static Load Capacity | 441 kN, 99000 lbs |
| Bearing Insert Bore Series | 22219 |
| Speed (Oil Lubrication) | 2200 rpm |
| Dynamic Load Capacity | 385 kN, 86600 lbs |
| Seal Type | DuPont Teflon Labyrinth |
| Locking Device | V-Lock, Single-Nut |
| Bearing Design | Solid-Block Mounted |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Weight | 35.0 LB |
| EAN or UPC | 883450991377 |

