- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Single-Nut Locking Device
- 55 mm Shaft Diameter
- Cast-Steel Housing Material
| Housing Material | Cast-Steel |
| Static Load Capacity | 174 kN, 39000 lbs |
| Speed (Grease Lubrication) | 3000 rpm |
| Bearing Insert Locking Type | V-Lock Series |
| Expansion or Non-Expansion | Expansion (Floating) |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Radial Internal Clearance [Max] | 0.0037 in, 0.095 mm |
| Housing Style | Type E Dimension |
| Shaft Dia. | 55 mm |
| Locking Device | V-Lock, Single-Nut |
| Dynamic Load Capacity | 169 kN, 38100 lbs |
| Pillow Block Type | 2-Bolt |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Seal Type | DuPont Teflon Labyrinth |
| Speed (Oil Lubrication) | 3500 rpm |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22212 |
| Inch/Metric | Metric Bore |
| Bearing Type | Spherical Roller Bearing |
| Weight | 14.0 LB |
| EAN or UPC | 883450113366 |

