Skip to content Skip to navigation menu
Timken Co.QVPH17V211ST

QVPH17V211ST

V-Lock Series Cast-Steel Pillow Block
Item #105644171
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • V-Lock, Single-Nut Locking Device
  • 2 11/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
+ Show More + Show Less
Timken Co.QVPH17V211ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 4-Bolt Pillow Block
  • V-Lock, Single-Nut Locking Device
  • 2 11/16 in Shaft Diameter
  • Cast-Steel Housing Material
Style SAF-Style
Bearing Type Spherical Roller Bearing
Static Load Capacity 320 kN, 71900 lbs
Inch/Metric Inch Bore
Shaft Tollerance + 0.00/-0.0020 in
Shaft Dia. 2.6875 in
Bearing Insert Bore Series 22217
Seal Type DuPont Teflon Labyrinth
Speed (Grease Lubrication) 2000 rpm
Pillow Block Type 4-Bolt
Locking Device V-Lock, Single-Nut
Speed (Oil Lubrication) 2400 rpm
Bearing Insert Locking Type V-Lock Series
Bearing Design Solid-Block Mounted
Radial Internal Clearance [Min] 0.0043 in, 0.109 mm
Dynamic Load Capacity 297 kN, 66900 lbs
Housing Material Cast-Steel
Radial Internal Clearance [Max] 0.0055 in, 0.140 mm
Weight 32.0 LB
EAN or UPC 883450185264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison