- Spherical Roller Bearing
- 4-Bolt Pillow Block
- V-Lock, Single-Nut Locking Device
- 130 mm Shaft Diameter
- Cast-Steel Housing Material
| Series | 5000 Series |
| Locking Device | V-Lock, Single-Nut |
| Shaft Dia. | 130 mm |
| Bearing Insert Locking Type | V-Lock Series |
| Speed (Grease Lubrication) | 350 rpm |
| Radial Internal Clearance [Max] | 0.0079 in, 0.201 mm |
| Dynamic Load Capacity | 863 kN, 194000 lbs |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Speed (Oil Lubrication) | 350 rpm |
| Housing Material | Cast-Steel |
| Seal Type | Double-Lip Nitrile Rubber |
| Static Load Capacity | 1060 kN, 237000 lbs |
| Radial Internal Clearance [Min] | 0.0063 in, 0.160 mm |
| Pillow Block Type | 4-Bolt |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22228 |
| Bearing Type | Spherical Roller |
| Weight | 235.0 LB |
| EAN or UPC | 883450347181 |

