- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Single-Nut Locking Device
- 2 3/4 in Shaft Diameter
- Cast-Steel Housing Material
| Radial Internal Clearance [Max] | 0.0047 in, 0.199 in |
| Radial Internal Clearance [Min] | 0.0037 in, 0.094 mm |
| Speed (Grease Lubrication) | 1150 rpm |
| Bearing Insert Bore Series | 22216 |
| Bearing Type | Spherical Roller |
| Series | 5000 Series |
| Housing Material | Cast-Steel |
| Speed (Oil Lubrication) | 1200 rpm |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Shaft Dia. | 2.75 in |
| Bearing Design | Solid-Block Mounted |
| Dynamic Load Capacity | 254 kN, 57200 lbs |
| Expansion or Non-Expansion | Expansion (Floating) |
| Static Load Capacity | 278 kN, 62500 lbs |
| Bearing Insert Locking Type | V-Lock Series |
| Pillow Block Type | 2-Bolt |
| Locking Device | V-Lock, Single-Nut |
| Seal Type | Double-Lip Nitrile Rubber |
| Weight | 23.0 LB |
| EAN or UPC | 883450352765 |

