- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Single-Nut Locking Device
- 2 in Shaft Diameter
- Solid-Block Mounted Bearing Design
| Bearing Insert Locking Type | V-Lock Series |
| Pillow Block Type | 2-Bolt |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Shaft Dia. | 2 in |
| Bearing Type | Spherical Roller |
| Dynamic Load Capacity | 140 kN, 31400 lbs |
| Static Load Capacity | 142 kN, 31900 lbs |
| Bearing Insert Bore Series | 22211 |
| Style | SN-Style |
| Radial Internal Clearance [Max] | 0.0037 in, 0.095 mm |
| Locking Device | V-Lock, Single-Nut |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Weight | 26.0 LB |
| EAN or UPC | 883450097642 |

