- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Single-Nut Locking Device
- 90 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Type | Spherical Roller |
| Dynamic Load Capacity | 385 kN, 86600 lbs |
| Seal Type | Triple-Lip Nitrile Rubber |
| Style | SN-Style |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Pillow Block Type | 2-Bolt |
| Bearing Insert Locking Type | V-Lock Series |
| Speed (Oil Lubrication) | 1300 rpm |
| Speed (Grease Lubrication) | 1300 rpm |
| Locking Device | V-Lock, Single-Nut |
| Static Load Capacity | 441 kN, 99000 lbs |
| Expansion or Non-Expansion | Expansion (Floating) |
| Radial Internal Clearance [Min] | 0.0043 in, 0.109 mm |
| Housing Material | Cast-Steel |
| Bearing Insert Bore Series | 22219 |
| Bearing Design | Solid-Block Mounted |
| Shaft Dia. | 90 mm |
| Radial Internal Clearance [Max] | 0.0055 in, 0.140 mm |
| Weight | 50.0 LB |
| EAN or UPC | 883450177955 |

