- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Single-Nut Locking Device
- 115 mm Shaft Diameter
- Cast-Steel Housing Material
| Locking Device | V-Lock, Single-Nut |
| Speed (Grease Lubrication) | 1000 rpm |
| Pillow Block Type | 2-Bolt |
| Bearing Insert Locking Type | V-Lock Series |
| Radial Internal Clearance [Min] | 0.0063 in, 0.160 mm |
| Style | SN-Style |
| Bearing Insert Bore Series | 22226 |
| Bearing Design | Solid-Block Mounted |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Static Load Capacity | 945 kN, 212000 lbs |
| Housing Material | Cast-Steel |
| Speed (Oil Lubrication) | 1500 rpm |
| Shaft Dia. | 115 mm |
| Seal Type | DuPont Teflon Labyrinth |
| Radial Internal Clearance [Max] | 0.0079 in, 0.201 mm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Bearing Type | Spherical Roller |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Weight | 78.0 LB |
| EAN or UPC | 883450291576 |

