- Spherical Roller Bearing
- V-Lock, Double-Nut Locking Device
- 70 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Housing Material | Cast Steel |
| Seal Type | Triple-Lip Urethane |
| Bearing Insert Bore Series | 22217 |
| Inch/Metric | Metric |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Shaft Dia. | 70 mm |
| Locking Device | V-Lock, Double-Nut |
| Housing Style | Square Flange Block |
| Bearing Insert Locking Type | V-Lock Series |
| Static Load Capacity | 320 kN, 71900 lbs |
| Radial Internal Clearance [Min] | 0.0043 in, 0.109 mm |
| Speed (Oil Lubrication) | 1100 rpm |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Max] | 0.0055 in, 0.140 mm |
| Speed (Grease Lubrication) | 1100 rpm |
| Bearing Type | Spherical Roller Bearing |
| Weight | 30.0 LB |
| EAN or UPC | 883450177344 |

