- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 1 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Bearing Type | Spherical Roller |
| Pillow Block Type | 2-Bolt |
| Locking Device | V-Lock, Double-Nut |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Insert Locking Type | V-Lock Series |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Housing Material | Cast-Steel |
| Dynamic Load Capacity | 140 kN, 31400 lbs |
| Static Load Capacity | 142 kN, 31900 lbs |
| Style | SAF-Style |
| Radial Internal Clearance [Max] | 0.0037 in, 0.095 mm |
| Bearing Design | Solid-Block Mounted |
| Speed (Grease Lubrication) | 3200 rpm |
| Bearing Insert Bore Series | 22211 |
| Shaft Dia. | 1.9375 in |
| Speed (Oil Lubrication) | 3800 rpm |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Weight | 14.0 LB |
| EAN or UPC | 883450183222 |

