- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 2 1/4 in Shaft Diameter
- Cast-Steel Housing Material
| Dynamic Load Capacity | 206 kN, 46400 lbs |
| Speed (Oil Lubrication) | 1500 rpm |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Shaft Dia. | 2.25 in |
| Expansion or Non-Expansion | Expansion (Floating) |
| Radial Internal Clearance [Max] | 0.0037 in, 0.095 mm |
| Bearing Insert Locking Type | V-Lock Series |
| Static Load Capacity | 216 kN, 48600 lbs |
| Bearing Insert Bore Series | 22213 |
| Locking Device | V-Lock, Double-Nut |
| Pillow Block Type | 2-Bolt |
| Housing Material | Cast-Steel |
| Style | SAF-Style |
| Seal Type | Double-Lip Viton |
| Speed (Grease Lubrication) | 1500 rpm |
| Bearing Type | Spherical Roller |
| Weight | 20.0 LB |
| EAN or UPC | 883450263337 |

