- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Type | Spherical Roller |
| Bearing Insert Bore Series | 22218 |
| Locking Device | V-Lock, Double-Nut |
| Bearing Design | Solid-Block Mounted |
| Pillow Block Type | 2-Bolt |
| Housing Material | Cast-Steel |
| Style | SAF-Style |
| Weight | 37.0 LB |
| EAN or UPC | 883450563703 |

