- Spherical Roller Bearing
- 2-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 3 1/2 in Shaft Diameter
- Cast-Steel Housing Material
| Speed (Grease Lubrication) | 1600 rpm |
| Radial Internal Clearance [Max] | 0.0055 in, 0.140 mm |
| Style | SAF-Style |
| Housing Material | Cast-Steel |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Bearing Insert Bore Series | 22220 |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Static Load Capacity | 502 kN, 113000 lbs |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Speed (Oil Lubrication) | 2000 rpm |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Insert Locking Type | V-Lock Series |
| Radial Internal Clearance [Min] | 0.0043 in, 0.109 mm |
| Locking Device | V-Lock, Double-Nut |
| Shaft Dia. | 3.5 in |
| Pillow Block Type | 2-Bolt |
| Weight | 55.0 LB |
| EAN or UPC | 883450247139 |

