- Spherical Roller Bearing
- 4-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 3 3/4 in Shaft Diameter
- Cast-Steel Housing Material
| Seal Type | DuPont Teflon Labyrinth |
| Pillow Block Type | 4-Bolt |
| Static Load Capacity | 653 kN, 147000 lbs |
| Shaft Dia. | 3.75 in |
| Locking Device | V-Lock, Double-Nut |
| Housing Material | Cast-Steel |
| Radial Internal Clearance [Max] | 0.0067 in, 0.170 mm |
| Bearing Insert Locking Type | V-Lock Series |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Bearing Insert Bore Series | 22222 |
| Style | S2000 Style |
| Bearing Type | Spherical Roller |
| Speed (Grease Lubrication) | 1200 rpm |
| Bearing Design | Solid-Block Mounted |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Speed (Oil Lubrication) | 1700 rpm |
| Radial Internal Clearance [Min] | 0.0053 in, 0.135 mm |
| Weight | 57.0 LB |
| EAN or UPC | 883450116176 |

