- Spherical Roller Bearing
- 4-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 2 7/16 in Shaft Diameter
- Cast-Steel Housing Material
| Expansion or Non-Expansion | Expansion (Floating) |
| Pillow Block Type | 4-Bolt |
| Seal Type | Double-Lip Viton |
| Speed (Grease Lubrication) | 1300 rpm |
| Style | SAF-Style |
| Housing Material | Cast-Steel |
| Radial Internal Clearance [Min] | 0.0037 in, 0.094 mm |
| Radial Internal Clearance [Max] | 0.0047 in, 0.199 in |
| Locking Device | V-Lock, Double-Nut |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Static Load Capacity | 240 kN, 54100 lbs |
| Bearing Insert Locking Type | V-Lock Series |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Spherical Roller |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Bearing Insert Bore Series | 22215 |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 1300 rpm |
| Weight | 24.0 LB |
| EAN or UPC | 883450221689 |

