- Spherical Roller Bearing
- 4-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 2 15/16 in Shaft Diameter
- Cast-Steel Housing Material
| Housing Material | Cast-Steel |
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Speed (Grease Lubrication) | 1100 rpm |
| Speed (Oil Lubrication) | 1100 rpm |
| Radial Internal Clearance [Max] | 0.0055 in, 0.140 mm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Bearing Type | Spherical Roller |
| Bearing Insert Bore Series | 22217 |
| Pillow Block Type | 4-Bolt |
| Shaft Dia. | 2.9375 in |
| Static Load Capacity | 320 kN, 71900 lbs |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.0043 in, 0.109 mm |
| Locking Device | V-Lock, Double-Nut |
| Seal Type | Double-Lip Viton |
| Style | SAF-Style |
| Bearing Insert Locking Type | V-Lock Series |
| Weight | 32.0 LB |
| EAN or UPC | 883450221719 |

