- Spherical Roller Bearing
- 4-Bolt Pillow Block
- V-Lock, Double-Nut Locking Device
- 5 1/8 in Shaft Diameter
- Cast-Steel Housing Material
| Pillow Block Type | 4-Bolt |
| Bearing Insert Bore Series | 22218 |
| Locking Device | V-Lock, Double-Nut |
| Inch/Metric | Inch Bore |
| Housing Material | Cast-Steel |
| Shaft Dia. | 5.125 in |
| Bearing Type | Spherical Roller |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Design | Solid-Block Mounted |
| Style | SAF-Style |
| Weight | 145.0 LB |
| EAN or UPC | 883450586795 |

