- 7.873 in Inside Diameter
- 11.023 in Outside Diameter
- Single Row
- 1.969 in Overall Width
- Imperial
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 11.023 in, 279.989 mm |
| Inch/Metric | Imperial |
| Relubricatable | No |
| Cage Type | Machined Window |
| Cage Material | Brass |
| Bearing Material | Steel |
| Closure Type | Open |
| Internal Clearance | Special |
| Inner Ring Width | 1.705 in, 43.307 mm |
| Precision Class | ISO P0 |
| Bearing Component | Assembly |
| Outer Ring Width | 1.969 in, 50 mm |
| Bore Type | Cylindrical |
| Overall Width | 1.969 in, 50 mm |
| O.D.Type | Cylindrical |
| Rolling Element | Cylindrical |
| Rolling Element Material | Steel |
| I.D. | 7.873 in, 199.984 mm |
| No. of Rows | 1 |
| Weight | 22.64 LB |
| EAN or UPC | 87796139275 |

