- 0.75 in Inner Diameter
- 1.625 in Outer Diameter
- Single Row
- 0.313 in Overall Width
- Cylindrical OD
features
- Sufficient radial and axial load capacity at high speeds
- Improve food safety with NSF H1 registered water-resistant grease for shielded and sealed bearings
- Handle a wide range of operating temperatures with high-performance lubricants
- Resist corrosion and improve metal detectability with stainless steel rings, balls and cages
| Cage Type | Stamped Pin |
| Precision Class | ISO P0 |
| Cage Material | Stainless Steel |
| Relubricatable | No |
| Rolling Element Material | Stainless Steel |
| Inch/Metric | Imperial |
| Closure Type | Open |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Lubricant | Solid Lube |
| Internal Clearance | C0 |
| Bore Type | Cylindrical |
| O.D. | 1.625 in, 41.275 mm |
| Rolling Element | Ball |
| Outer Ring Width | 0.313 in, 7.938 mm |
| No. of Rows | 1 |
| Bearing Material | Stainless Steel |
| Overall Width | 0.313 in, 7.938 mm |
| Inner Ring Width | 0.313 in, 7.938 mm |
| I.D. | 0.75 in, 19.05 mm |
| Weight | 0.131 LB |
| EAN or UPC | 13992353719 |

