- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.219 in Overall Width
- Cylindrical OD
features
- Resist corrosion and improve metal detectability with stainless steel rings, balls and cages
- Handle a wide range of operating temperatures with high-performance lubricants
- Improve food safety with NSF H1 registered water-resistant grease for shielded and sealed bearings
- Sufficient radial and axial load capacity at high speeds
| Inch/Metric | Imperial |
| O.D. | 0.875 in, 22.225 mm |
| Lubricant | Solid Lube |
| Precision Class | ISO P0 |
| I.D. | 0.375 in, 9.525 mm |
| Rolling Element Material | Stainless Steel |
| Cage Type | Stamped Pin |
| Rolling Element | Ball |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| No. of Rows | 1 |
| Relubricatable | No |
| Cage Material | Stainless Steel |
| Closure Type | Open |
| Bearing Material | Stainless Steel |
| Internal Clearance | C0 |
| Overall Width | 0.219 in, 5.558 mm |
| Outer Ring Width | 0.219 in, 5.558 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.219 in, 5.558 mm |
| Weight | 0.016 LB |
| EAN or UPC | 13992373601 |

