- 24.5 in Inside Diameter
- 32 in Outside Diameter
- Single Row
- 4.5 in Overall Width
- Imperial
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| Inner Ring Width | 1.124 in, 28.55 mm |
| Precision Class | Special |
| Bearing Material | Steel |
| Bearing Component | Assembly |
| I.D. | 24.5 in, 622.3 mm |
| Closure Type | Open |
| Outer Ring Width | 1.124 in, 28.55 mm |
| O.D. | 32 in, 812.8 mm |
| O.D.Type | Cylindrical |
| Fillet Radius Cone | 0.22 in, 5.6 mm |
| Inch/Metric | Imperial |
| Cage Type | Machined Window |
| Bore Type | Cylindrical |
| Overall Width | 4.5 in, 114.3 mm |
| No. of Rows | 1 |
| Relubricatable | No |
| Cage Material | Brass |
| Rolling Element Material | Steel |
| Fillet Radius Cup | 0.22 in, 5.6 mm |
| Rolling Element | Cylindrical |
| Weight | 360.08 LB |
| EAN or UPC | 87796144453 |

