- 4-Bolt Pillow Block Housing
- Cast Iron
- 34 1/4" Housing Length
| Stabilizing Ring | A8819 |
| Locking Device | Adapter Mounted |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 26 1/4 in |
| Housing Width | 9 in |
| Mounted Unit Series | SAF |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Shaft Dia. | 10 in |
| Bolt Holes | 4 |
| Housing Length | 34 1/4 in |
| Triple Seal | ER705 |
| Weight | 516.0 LB |
| EAN or UPC | 87796035423 |

