- 2-Bolt Housing
- Cast Iron
- 7 3/8" to 7 7/8" Bolt Spacing
- 2 3/4" Center Line to Base
- 9 5/8" Housing Length
| Housing Length | 9 5/8 in |
| Mounted Unit Series | SAF225 |
| Adapter Assembly | SNW-11 |
| Housing Height | 5 11/32 in |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | N/A |
| Housing Construction | 2 Piece |
| Bolt Holes | 2 |
| Triple Seal | LER24 |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Base Height | 15/16 in |
| Stabilizing Ring | SR-11-0 |
| Bearing No. | 22211K |
| Seal Type | Triple Ring Seals |
| Housing Width | 3 3/4 in |
| Locking Device | Adapter Mounted |
| Base Width | 2 3/4 in |
| Weight | 16.0 LB |
| EAN or UPC | 87796186910 |

