- 2-Bolt Housing
- Cast Iron
- 8 1/8" to 9 1/2" Bolt Spacing
- 3" Center Line to Base
- 11" Housing Length
features
- Two-piece, cast iron housing
| Base Height | 1 in |
| Bearing No. | 22213K |
| Housing Length | 11 in |
| Mounted Unit Series | SAF225 |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Seal Type | Triple Ring Seals |
| Adapter Assembly | SNW-13 |
| Triple Seal | LER29 |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing - Width | N/A |
| Housing Height | 5 25/32 in |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing Range [Min] | 8 1/8 in |
| Housing Width | 4 5/16 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing | 8 13/16 in |
| Stabilizing Ring | SR-13-0 |
| Weight | 18.54 LB |
| EAN or UPC | 87796168404 |

