- 2-Bolt Housing
- Cast Iron
- 9 5/8" to 11" Bolt Spacing
- 3 1/2" Center Line to Base
- 13" Housing Length
| Triple Seal | LER44 |
| Base Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Adapter Assembly | SNW-16 |
| Housing Width | 4 7/8 in |
| Mounted Unit Series | SAF225 |
| Base Height | 1 3/16 in |
| Housing Height | 6 7/8 in |
| Housing Length | 13 in |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Locking Device | Adapter Mounted |
| Stabilizing Ring | SR-16-13 |
| Bearing No. | 22216K |
| Bolt Hole Spacing - Width | N/A |
| Housing Construction | 2 Piece |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 11 in |
| Seal Type | Triple Ring Seals |
| Weight | 34.31 LB |
| EAN or UPC | 87796036598 |

