- 4-Bolt Housing
- Cast Iron
- 13 1/4" to 14 1/2" Bolt Spacing
- 5 1/4" Center Line to Base
- 16 1/2" Housing Length
| Bearing No. | 22224K |
| Locking Device | Adapter Mounted |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Housing Material | Cast Iron |
| Base Width | 4 3/4 in |
| Adapter Assembly | SNW-24 |
| Housing Width | 7 3/8 in |
| Triple Seal | LER113 |
| Base Height | 2 1/8 in |
| Seal Type | Triple Ring Seals |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Housing Height | 10 1/4 in |
| Bolt Holes | 4 |
| Housing Length | 16 1/2 in |
| Bolt Hole Spacing - Width | 2.75 in |
| Mounted Unit Series | SAF225 |
| Stabilizing Ring | SR-24-20 |
| Weight | 89.05 LB |
| EAN or UPC | 87796036826 |

