- 4-Bolt Housing
- Cast Iron
- 14 5/8" to 16" Bolt Spacing
- 6" Center Line to Base
- 18 3/8" Housing Length
| Housing Length | 18 3/8 in |
| Triple Seal | LER117 |
| Housing Construction | 2 Piece |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Base Height | 2 3/8 in |
| Bolt Hole Spacing Range [Max] | 16 in |
| Base Width | 5 1/8 in |
| Seal Type | Triple Ring Seals |
| Stabilizing Ring | SR-26-0 |
| Bolt Hole Spacing | 15 5/16 in |
| Mounted Unit Series | SAF225 |
| Bearing No. | 22226K |
| Shaft Dia. | 4.4375 in, 4.3125 in, 4.375 in, 4.5 in |
| Bolt Hole Spacing - Width | 3.25 in |
| Housing Width | 8 in |
| Adapter Assembly | SNW-26 |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Locking Device | Adapter Mounted |
| Housing Height | 11 9/16 in |
| Weight | 111.0 LB |
| EAN or UPC | 87796036871 |

