- 4-Bolt Housing
- Cast Iron
- 17" to 18 1/4" Bolt Spacing
- 6 5/16" Center Line to Base
- 21 1/4" Housing Length
| Bolt Holes | 4 |
| Bolt Hole Spacing - Width | 3.75 in |
| Stabilizing Ring | SR-30-0 |
| Housing Length | 21 1/4 in |
| Bearing No. | 22230K |
| Bolt Hole Spacing Range [Max] | 18 1/4 in |
| Locking Device | Adapter Mounted |
| Seal Type | Triple Ring Seals |
| Triple Seal | LER125 |
| Base Width | 6 1/4 in |
| Housing Construction | 2 Piece |
| Mounted Unit Series | SAF225 |
| Base Height | 2 1/2 in |
| Adapter Assembly | SNW-30 |
| Housing Material | Cast Iron |
| Housing Width | 8 3/8 in |
| Housing Height | 12 1/2 in |
| Weight | 149.0 LB |
| EAN or UPC | 87796036970 |

