- 4-Bolt Housing
- Cast Iron
- 19 3/8" to 21 5/8" Bolt Spacing
- 7 1/16" Center Line to Base
- 24 3/4" Housing Length
| Stabilizing Ring | SR-34-0 |
| Triple Seal | LER140 |
| Adapter Assembly | SNW-34 |
| Bolt Hole Spacing Range [Min] | 19 3/8 in |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Housing Material | Cast Iron |
| Base Width | 6 3/4 in |
| Locking Device | Adapter Mounted |
| Housing Length | 24 3/4 in |
| Bolt Hole Spacing - Width | 4.25 in |
| Bearing No. | 22234K |
| Housing Width | 9 3/8 in |
| Bolt Holes | 4 |
| Mounted Unit Series | SAF225 |
| Housing Height | 14 9/16 in |
| Base Height | 2 3/4 in |
| Weight | 238.0 LB |
| EAN or UPC | 87796037076 |

