- 4-Bolt Housing
- Cast Iron
- 24 3/4" to 27 7/8" Bolt Spacing
- 9 1/2" Center Line to Base
- 32 3/4" Housing Length
| Bolt Holes | 4 |
| Base Width | 8 3/4 in |
| Housing Material | Cast Iron |
| Bearing No. | 22244K |
| Stabilizing Ring | SR-44-38 |
| Adapter Assembly | SNW-44 |
| Triple Seal | LER167 |
| Seal Type | Triple Ring Seals |
| Housing Construction | 2 Piece |
| Housing Height | 19 5/8 in |
| Housing Length | 32 3/4 in |
| Bolt Hole Spacing - Width | 5.25 in |
| Locking Device | Adapter Mounted |
| Base Height | 3 3/4 in |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Mounted Unit Series | SAF225 |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Housing Width | 11 1/2 in |
| Weight | 483.0 LB |
| EAN or UPC | 87796037267 |

