- 2-Bolt Housing
- Cast Iron
- 8 5/8" to 9 5/8" Bolt Spacing
- 3 1/4" Center Line to Base
- 11 1/4" Housing Length
| Triple Seal | LER37 |
| Bolt Hole Spacing - Width | N/A |
| Bearing No. | 22215K |
| Seal Type | Triple Ring Seals |
| Adapter Assembly | SNW-15 |
| Locking Device | Adapter Mounted |
| Mounted Unit Series | SAF225 |
| Housing Construction | 2 Piece |
| Housing Length | 11 1/4 in |
| Stabilizing Ring | SR-15-0 |
| Base Height | 1 1/8 in |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Housing Height | 6 3/8 in |
| Housing Width | 4 3/4 in |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Weight | 17.82 LB |
| EAN or UPC | 87796036550 |

