- 2-Bolt Housing
- Cast Iron
- 11 5/8" to 13 1/8" Bolt Spacing
- 4 1/2" Center Line to Base
- 15 1/4" Housing Length
| Bearing No. | 22220K |
| Housing Length | 15 1/4 in |
| Adapter Assembly | SNW-20 |
| Housing Construction | 2 Piece |
| Seal Type | Triple Ring Seals |
| Housing Material | Cast Iron |
| Housing Height | 8 11/16 in |
| Housing Width | 6 in |
| Stabilizing Ring | SR-20-17 |
| Bolt Hole Spacing - Width | N/A |
| Locking Device | Adapter Mounted |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Base Height | 1 3/4 in |
| Mounted Unit Series | SAF225 |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Base Width | 4 3/8 in |
| Triple Seal | LER102 |
| Weight | 61.71 LB |
| EAN or UPC | 87796036727 |

