- 4-Bolt Housing
- Cast Iron
- 12 5/8" to 14 1/2" Bolt Spacing
- 4 15/16" Center Line to Base
- 16 1/2" Housing Length
| Shaft Dia. | 3.9375 in |
| Bolt Hole Spacing - Width | 2.75 in |
| Bearing No. | 22222K |
| Triple Seal | LER109 |
| Bolt Hole Spacing Range [Min] | 12 5/8 in |
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF225 |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Adapter Assembly | SNW-22 |
| Housing Length | 16 1/2 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Base Width | 4 3/4 in |
| Housing Width | 6 3/8 in |
| Housing Height | 9 9/16 in |
| Bolt Hole Spacing | 13 9/16 in |
| Locking Device | Adapter Mounted |
| Stabilizing Ring | SR-22-19 |
| Base Height | 2 in |
| Weight | 72.11 LB |
| EAN or UPC | 87796036772 |

