- 0.688 in Inside Diameter
- 1.57 in Outside Diameter
- Steel
- Single Row
- 0.545 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Power dense designs allow for heavier loads and can help extend bearing life
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Available in single, double and multi-row configurations, as well as proprietary sizes
| Overall Width | 0.545 in, 13.843 mm |
| Tolerance | Class 2 (Standard) |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| O.D. | 1.5700 in |
| Inner Ring Width | 0.575 in, 14.605 mm |
| No. of Rows | 1 |
| Cone/Cup | Cup/Cone |
| I.D. | 11/16 in |
| Cone No. | LM11749 |
| Enclosure | Open |
| Cup Width | 0.42 in |
| Cup No. | LM11710 |
| Outer Ring Width | 0.545 in |
| Cage Material | Steel |
| Cone Width | 0.575 in |
| Inch/Metric | Inch |
| Weight | 0.211 LB |
| EAN or UPC | 53893730028 |

