- 1.496 in Inside Diameter
- 2.48 in Outside Diameter
- Steel
- Single Row
- 0.669 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Enclosure | Open |
| Inch/Metric | Inch |
| Cone Width | 0.6693 in |
| Cup No. | JL69310 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.669 in |
| Cage Material | Steel |
| No. of Rows | 1 |
| Bearing Material | Steel |
| I.D. | 1.4961 in |
| Inner Ring Width | 0.669 in, 17 mm |
| Cup Width | 0.5315 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| O.D. | 2.4800 in |
| Overall Width | 0.669 in, 17 mm |
| Cone No. | JL69349 |
| Weight | 0.47 LB |
| EAN or UPC | 53893730042 |

