- 1.378 in Inside Diameter
- 2.328 in Outside Diameter
- Steel
- Single Row
- 0.625 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Outer Ring Width | 0.625 in |
| Bearing Material | Steel |
| Cage Material | Steel |
| Cone No. | L68149 |
| Inner Ring Width | 0.66 in, 16.764 mm |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.47 in |
| Cone Width | 0.66 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Standard) |
| Overall Width | 0.625 in, 15.875 mm |
| O.D. | 2.3280 in |
| Cup No. | L68110 |
| I.D. | 1.3775 in |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Weight | 0.72 LB |
| EAN or UPC | 53893730066 |

