Product details
- Tapered Roller Bearing Set
- 0.8656" ID x 1.812" OD x 0.61" Wide
- Class 2 (Standard)
- (LM12749/LM12711)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
Specifications
Inch/Metric | Inch |
Cup Width | 0.475 in |
Cone No. | LM12749 |
Tolerance | Class 2 (Standard) |
Enclosure | Open |
Outer Ring Width | 0.61 in |
O.D. | 1.8120 in |
I.D. | 0.8656 in |
Cage Material | Steel |
Cone/Cup | Cup/Cone |
Cone Width | 0.655 in |
Cup No. | LM12711 |
Weight | 0.48 LB |
EAN or UPC | 53893730097 |