- Tapered Roller Bearing Set
- 1.3775" ID x 2.361" OD x 5/8" Wide
- Class 2 (Standard)
- (L68149/L68111)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Outer Ring Width | 0.625 in |
| O.D. | 2.3610 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.47 in |
| Cone Width | 0.66 in |
| Cup No. | L68111 |
| Cage Material | Steel |
| I.D. | 1.3775 in |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Inch |
| Cone No. | L68149 |
| Enclosure | Open |
| Weight | 0.44 LB |
| EAN or UPC | 53893730103 |

