- 1.781 in Inside Diameter
- 2.891 in Outside Diameter
- Steel
- Single Row
- 0.844 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | 1.781 in, 45.242 mm |
| No. of Rows | 1 |
| Inner Ring Width | 0.78 in, 19.812 mm |
| Tolerance | ABMA Class 2 |
| Inch/Metric | Imperial |
| Overall Width | 0.844 in, 21.43 mm |
| O.D. | 2.891 in, 73.431 mm |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.694 in, 17.62 mm |
| Bearing Material | Steel |
| Weight | 0.73 LB |
| EAN or UPC | 53893885476 |

